Clamps, universal
Clamps, without cork lined jaws, 0 - 80 mm, 150 mm
Catalog # BOCH5425
Supplier: BOCHEM
Jump to:
Product Details & Documents
These clamps made of stainless steel 18/10 feature cork lined fingers.
Certifications: DIN 12894
Specifications
- Spanning width:0 - 80 mm
- Description:Clamps, without cork lined jaws
- Length:150 mm
- Seq:01



