Bossheads
Heart screw, 16,5 mm, Stainless steel 18/10, anti-magnetic
Catalog # 241-7211
Supplier: BOCHEM
Jump to:
Product Details & Documents
Clamping range up to 16 mm.
- Angle: 90 + 180°
- For quick, easy assembly
Specifications
- Spanning width:16,5 mm
- Description:Heart screw
- Material:Stainless steel 18/10, anti-magnetic



