Order Entry
Germany
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

185 mm, 50 mm, 9 mm
Catalog # 231-1034
Supplier:   BOCHEM
Double spatulas
Catalog # 231-1034
Supplier:  BOCHEM
Double spatulas
Double spatulas

185 mm, 50 mm, 9 mm

Price
2,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • Round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    185 mm
  • Seq:
    05
  • Blade width:
    9 mm
  • Blade length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.