Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Funnels with short stem

125 mm, 12 mm, 185 - 240 mm, 125 mm
Catalog # 221-0020
Supplier:   SciLabware
Funnels with short stem
Catalog # 221-0020
Supplier:  SciLabware
Funnels with short stem
Funnels with short stem

125 mm, 12 mm, 185 - 240 mm, 125 mm

Price
36,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specifications
  • Funnel O-Ø:
    125 mm
  • Stem O-Ø:
    12 mm
  • Stem length:
    125 mm
  • For filter Ø:
    185 - 240 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.