Order Entry
Germany
Orders LinkContactUsLinkComponent
Homogeniser, Dounce Type

Homogeniser, Dounce Type

7 ml, 125 mm
Catalog # BELC1984-10007
Marketsource
Supplier:   BELLCO GLASS
Homogeniser, Dounce Type
Catalog # BELC1984-10007
Supplier:  BELLCO GLASS
Marketsource
Homogeniser, Dounce Type
Homogeniser, Dounce Type

7 ml, 125 mm

Price
790,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dounce tissue homogeniser designed for disruption of whole cells leaving cell nuclei undamage.

  • Polished tube and pestles
  • Made up of glass

Delivery information: Two pestles supplied with each unit, large clearance pestle A for initial processing and small clearance pestle B completes homogenisation.

Specifications
  • Capacity:
    7 ml
  • Seq:
    02
  • Total length:
    125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.