Microfine grinder, MF 10 basic
Product Details & Documents
Continuously operating universal grinder with powerful drive. When using the grinding heads, the processed material passes through an interchangeable stainless steel sieve. The ground material can be collected using a vessel with NS 29 standard ground joint.
- Easy to clean stainless steel working surface
- Choice of two different heads that can be used with the drive
- Heads are easily interchanged
IP protection class according to DIN EN 60529: IP 22
Certifications: IP protection class according to DIN EN 60529: IP 22
Ordering information: Supplied without grinding heads or sieves, please order required accessories separately.
Caution: * Depending on the material.
Dokumente
IKAA2836000_TDS_EN IKAA2870900_TDS_EN IKAA2871000_TDS_EN
Technisches Datenblatt
Specifications
- Description:Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight
- Seq:04
- Type:MF 10.1
- For:Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granules
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 2,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 3,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 1,00 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 0,25 mm
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 0,50 mm
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6412-1132Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granulesLog in for availability1 * 1 ST - 3 950,00 €
Product Information
- Catalog #TypeAvailabilityPrice
- Stainless steel sieve, 4,00 mm
Product Information
- Catalog #ForAvailabilityPrice
- Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weightStainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight412-1131Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granulesLog in for availability1 * 1 ST - 4 340,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



