Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Microfine grinder, MF 10 basic

MF 10 basic microfine mill, EU-plug
Catalog # 412-1130
Supplier:   IKA
Microfine grinder, MF 10 basic
Catalog # 412-1130
Supplier:  IKA
Microfine grinder, MF 10 basic
Microfine grinder, MF 10 basic

MF 10 basic microfine mill, EU-plug

Price
5 610,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Continuously operating universal grinder with powerful drive. When using the grinding heads, the processed material passes through an interchangeable stainless steel sieve. The ground material can be collected using a vessel with NS 29 standard ground joint.

  • Easy to clean stainless steel working surface
  • Choice of two different heads that can be used with the drive
  • Heads are easily interchanged

IP protection class according to DIN EN 60529: IP 22

 : IP protection class according to DIN EN 60529: IP 22

 : Supplied without grinding heads or sieves, please order required accessories separately.

 : * Depending on the material.

Specifications
  • Description:
    MF 10 basic microfine mill, EU-plug
  • Seq:
    01
  • Cat. No.:
    412-1130
  • Max. size of feed granules:
    15 mm (cutting)*
    10 mm (impact)*
  • Circumferential speed:
    22,5 m/s (cutting)
    31,4 m/s (impact)
  • Overload protection:
    Yes
  • Speed range:
    3000 - 6500 min⁻¹
  • W×D×H:
    320×300×380 mm
  • Duty cycle on/off:
    120/30 min*
  • Weight:
    9,7 kg
  • Motor rating input/output:
    1000/500 W
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 2,00 mm
    Stainless steel sieve, 2,00 mm
    412-1138
    Sieve MF 2.0
    Log in for availability
    1 * 1 ST - 384,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 3,00 mm
    Stainless steel sieve, 3,00 mm
    412-1135
    Sieve MF 3.0
    Log in for availability
    1 * 1 ST - 370,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 1,00 mm
    Stainless steel sieve, 1,00 mm
    412-1136
    Sieve MF 1.0
    Log in for availability
    1 * 1 ST - 396,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 0,25 mm
    Stainless steel sieve, 0,25 mm
    412-1137
    Sieve MF 0.25
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 0,50 mm
    Stainless steel sieve, 0,50 mm
    412-1133
    Sieve MF 0.5
    Log in for availability
    1 * 1 ST - 410,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6
    Stainless steel impact grinding head for crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6
    412-1132
    Crushing hard brittle materials e.g. minerals or building materials up to Mohs hardness 6. Maximum 10 mm granules
    Log in for availability
    1 * 1 ST - 3 950,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Stainless steel sieve, 4,00 mm
    Stainless steel sieve, 4,00 mm
    IKAA2939600
    Sieve MF 4.0
    Log in for availability
    1 * 1 ST - 356,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight
    Stainless steel cutting grinding head for crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight
    412-1131
    Crushing fibrous substances e.g. paper, vegetation, plastics and material with a low specific weight. Maximum 15 mm granules
    Log in for availability
    1 * 1 ST - 4 340,00 €