Overhead stirrer tools, dissolver stirrers
Dissolver stirrer, 42 mm, 8 mm, 350 mm, 2000 min-1
Catalog # 441-2954
Supplier: IKA
Jump to:
Product Details & Documents
Made from stainless steel. Stirrers draw the material to be mixed from the top and the bottom. High turbulence and high shearing forces.
- Ideal for stirring liquids at medium to high speeds
- Creates radial flow
- Choice of three different stirrer formats
Documents
VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications
- Description:Dissolver stirrer
- Seq:01
- Max. revolutions:2000 min-1
- Shaft Ø:8 mm
- Shaft length:350 mm
- Stirrer Ø:42 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



