Universal mill, M 20
M 20 universal mill, EU-plug
Catalog # 412-1120
Supplier: IKA
Jump to:
Product Details & Documents
This batch mill with stainless steel chamber is suitable for dry grinding of hard and brittle substances.
- Two grinding chambers can be operated alternately using just one drive
- Double walled grinding chamber can be water-cooled via two hose adapters
- Easy to clean, removable chamber
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery information: Supplied with M21 cutting blade. A variety of accessories are available, please order required accessories separately.
Specifications
- Description:M 20 universal mill, EU-plug
- Cat. No.:412-1120
- Speed:20000 min⁻¹ fixed
- Max. size of feed granules:6 - 7 mm
- Circumferential speed:72 m/s
- Overload protection:Current limitation
- Usable volume:250 ml
- W×D×H:170×170×350 mm
- Duty cycle on/off with cooling:7/10 min
- Weight:6,6 kg
- Motor rating input/output:440/225 W
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Star-shaped cutter M 23Star-shaped cutter M 23412-1172Crushing substances e.g. paper, vegetation, plastics and material with a low specific weightLog in for availability1 * 1 ST - 237,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Hard metal cutter M 22Hard metal cutter M 22412-1164Crushing substances with a Mohs hardness of up to 9Log in for availability1 * 1 ST - 486,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Spare cutter M 21, stainless steelSpare cutter M 21, stainless steel412-1163Crushing substances with a Mohs hardness of up to 5Log in for availability1 * 1 ST - 119,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 3 m, Ø 6 mm
Product Information
- Catalog #ForAvailabilityPrice
- Spare grinding chamber, M 20.1Spare grinding chamber, M 20.1412-1191Second chamber can be cleaned and filled while other is being processedLog in for availability1 * 1 ST - 5 290,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



