Order Entry
Germany
Orders LinkContactUsLinkComponent
Overhead stirrer tools, dissolver stirrers

Overhead stirrer tools, dissolver stirrers

Dissolver stirrer, 80 mm, 8 mm, 350 mm, 2000 min-1
Catalog # 441-2951
Supplier:   IKA
Overhead stirrer tools, dissolver stirrers
Catalog # 441-2951
Supplier:  IKA
Overhead stirrer tools, dissolver stirrers
Overhead stirrer tools, dissolver stirrers

Dissolver stirrer, 80 mm, 8 mm, 350 mm, 2000 min-1

Price
331,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made from stainless steel. Stirrers draw the material to be mixed from the top and the bottom. High turbulence and high shearing forces.

  • Ideal for stirring liquids at medium to high speeds
  • Creates radial flow
  • Choice of three different stirrer formats
Specifications
  • Description:
    Dissolver stirrer
  • Seq:
    02
  • Max. revolutions:
    2000 min-1
  • Shaft Ø:
    8 mm
  • Shaft length:
    350 mm
  • Stirrer Ø:
    80 mm