Order Entry
Germany
Orders LinkContactUsLinkComponent
Transfer capillaries

Transfer capillaries

80 mm, 1,75 mm, 1,30 mm
Catalog # HIRS9201780
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # HIRS9201780
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

80 mm, 1,75 mm, 1,30 mm

Price
88,90 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear glass, both end open.

Specifications
  • Ext.Ø:
    1,75 mm
  • Ø int.:
    1,30 mm
  • Length:
    80 mm
  • Seq:
    23
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.