Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 149 mm, 102 mm, 100 ml
Catalog # HIRS7600193
Supplier:   HIRSCHMANN
Beakers, low form
Catalog # HIRS7600193
Supplier:  HIRSCHMANN
Beakers, low form
Beakers, low form

1000 ml, 149 mm, 102 mm, 100 ml

Price
44,90 €
Log in for availability
1 * 6 ST
Product Details & Documents

PP, highly translucent.

  • Very good chemical resistance
  • Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Zertifizierung: ISO 7056

Specifications
  • Ext.Ø:
    102 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    1000 ml
  • Height:
    149 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.