Beakers, low form
400 ml, 109 mm, 77 mm, 50 ml
Catalog # HIRS7600189
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
PP, highly translucent.
- Very good chemical resistance
- Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
Certifications: ISO 7056
Specifications
- Ext.Ø:77 mm
- Graduation Interval:50 ml
- Capacity:400 ml
- Height:109 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



