Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

150 ml, 80 mm, 56 mm, 20 ml
Catalog # HIRS7600183
Supplier:   HIRSCHMANN
Beakers, low form
Catalog # HIRS7600183
Supplier:  HIRSCHMANN
Beakers, low form
Beakers, low form

150 ml, 80 mm, 56 mm, 20 ml

Price
47,30 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, highly translucent.

  • Very good chemical resistance
  • Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    56 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    150 ml
  • Height:
    80 mm
  • Seq:
    05