Beakers, low form
10 ml, 35 mm, 25 mm, 2 ml
Catalog # HIRS7600160
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
PP, highly translucent.
- Very good chemical resistance
- Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
Certifications: ISO 7056
Specifications
- Ext.Ø:25 mm
- Graduation Interval:2 ml
- Capacity:10 ml
- Height:35 mm
- Seq:01



