Order Entry
Germany
Orders LinkContactUsLinkComponent
Burette tubes without stopcocks

Burette tubes without stopcocks

25 ml, 0,02 ml, 0,045 ± ml
Catalog # HIRS3071270
Supplier:   HIRSCHMANN
Burette tubes without stopcocks
Catalog # HIRS3071270
Supplier:  HIRSCHMANN
Burette tubes without stopcocks
Burette tubes without stopcocks

25 ml, 0,02 ml, 0,045 ± ml

Price
24,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Burette tube, class B, DURAN® borosilicate glass, with blue graduation, calibrated for EX.

  • Head at bottom
  • Stopcock attachment, 8 mm Ø
  • Suitable for replaceable stopcock
Specifications
  • Capacity:
    25 ml
  • Division:
    0,02 ml
  • Tolerance:
    0,045 ± ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE stopcock with PP tip
    PTFE stopcock with PP tip
    HIRS8901076
    Log in for availability
    1 * 1 ST - 27,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.