Bulb pipettes, one mark, class B
4 ml, 0,023 ± ml, 400 mm, √
Catalog # 612-3464
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
Certifications: DIN EN ISO 648; DE-M marking
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:4 ml
- Length:400 mm
- Suppl. to DIN:√
- Tolerance:0,023 ± ml



