Bulb pipettes, one mark, class B
3 ml, 0,015 ± ml, 350 mm, √
Catalog # 612-1350
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
Certifications: DIN EN ISO 648; DE-M marking
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:3 ml
- Length:350 mm
- Suppl. to DIN:√
- Tolerance:0,015 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



