Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Graduated pipettes, Class AS, Schellbach

2 ml, 0,02 ml, 0,01 ± ml, -
Catalog # 612-1056
Supplier:   HIRSCHMANN
Graduated pipettes, Class AS, Schellbach
Catalog # 612-1056
Supplier:  HIRSCHMANN
Graduated pipettes, Class AS, Schellbach
Graduated pipettes, Class AS, Schellbach

2 ml, 0,02 ml, 0,01 ± ml, -

Price
9,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-Glas®.

  • Calibrated to deliver 'Ex', conformity certified with dated batch identification
  • Marks and inscriptions in blue stain, graduated to the tip, with Schellbach-stripe
  • From 5 ml with a cotton plug upper end

DIN 12697

Length: 360 mm ±5 mm except for 25 ml pipettes: 450 mm ±5 mm.

 : DIN EN ISO 835. Conformity certified (DE-M marking).

Specifications
  • Capacity:
    2 ml
  • Suppl. to DIN:
    -
  • Division:
    0,02 ml
  • Tolerance:
    0,01 ± ml