Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Particle traps for use with PLOT columns

Particle trap for use with PLOT columns, Int.Ø×L: 0,32 mm × 2,5 m
Catalog # HEWL5181-3351
Supplier:   Agilent
Particle traps for use with PLOT columns
Catalog # HEWL5181-3351
Supplier:  Agilent
Particle traps for use with PLOT columns

Particle trap for use with PLOT columns, Int.Ø×L: 0,32 mm × 2,5 m

Price
283,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Though highly stabilised, it is impossible to guarantee that no particles will dislodge from the column wall. When used in valve-switching applications, the use of a particle trap can prevent scarring of the rotors.

Specifications
  • Description:
    Particle trap for use with PLOT columns, Int.Ø×L: 0,32 mm × 2,5 m
  • Seq:
    01