Macro cuvettes
Macro, 3,5 ml, 10 mm, Glass
Catalog # HEWL5063-6549
Supplier: Agilent
Jump to:
Product Details & Documents
Cells designed for the 8453 UV/Visible spectrophotometers for optical excellence.
- PTFE lid or stopper
Specifications
- Path length:10 mm
- Type:Macro
- Volume:3,5 ml
- Window material:Glass
- Seq:010
- Cat. No.:HEWL5063-6549
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spacer for 5 mm cell
Product Information
- Catalog #AvailabilityPrice
- Spacer for 1 mm cell
Product Information
- Catalog #AvailabilityPrice
- Tray for 16 spectrophotometer cells
Product Information
- Catalog #AvailabilityPrice
- Lens cleaning papers
Product Information
- Catalog #AvailabilityPrice
- Spacer for 2 mm cell
Product Information
- Catalog #AvailabilityPrice
- Stirring bars, LxØ: 7x5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



