Order Entry
Germany
Orders LinkContactUsLinkComponent
Macro cuvettes

Macro cuvettes

Macro, 350 µl, 1 mm, Glass
Catalog # HEWL5063-6546
Supplier:   Agilent
Macro cuvettes
Catalog # HEWL5063-6546
Supplier:  Agilent
Macro cuvettes
Macro cuvettes

Macro, 350 µl, 1 mm, Glass

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Cells designed for the 8453 UV/Visible spectrophotometers for optical excellence.

  • PTFE lid or stopper
Specifications
  • Path length:
    1 mm
  • Type:
    Macro
  • Volume:
    350 µl
  • Window material:
    Glass
  • Seq:
    001
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 5 mm cell
    Spacer for 5 mm cell
    HEWL5061-3390
    Log in for availability
    1 * 1 ST - 166,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 1 mm cell
    Spacer for 1 mm cell
    HEWL5061-3388
    Log in for availability
    1 * 1 ST - 166,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tray for 16 spectrophotometer cells
    Tray for 16 spectrophotometer cells
    HEWL5063-6577
    Log in for availability
    1 * 1 ST - 24,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning papers
    Lens cleaning papers
    HEWL9300-0761
    Log in for availability
    1 * 50 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 2 mm cell
    Spacer for 2 mm cell
    HEWL5061-3389
    Log in for availability
    1 * 1 ST - 166,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stirring bars, LxØ: 7x5 mm
    Stirring bars, LxØ: 7x5 mm
    HEWL9301-1161
    Log in for availability
    1 * 2 ST - 20,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.