Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, HP-PLOT MoleSieve

Capillary columns, HP-PLOT MoleSieve

Columns, HP-PLOT MoleSieve, Capillary, HP-PLOT MoleSieve, 50 µm, 0,53 mm, 15 m
Catalog # HEWL19095P-MS9
Supplier:   Agilent
Capillary columns, HP-PLOT MoleSieve
Catalog # HEWL19095P-MS9
Supplier:  Agilent
Capillary columns, HP-PLOT MoleSieve
Capillary columns, HP-PLOT MoleSieve

Columns, HP-PLOT MoleSieve, Capillary, HP-PLOT MoleSieve, 50 µm, 0,53 mm, 15 m

Price
946,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For applications requiring resolution of argon and oxygen without cryogenic cooling, select columns with thick film. The thin film configurations are ideal for many applications, including routine air monitoring and analysis. The thin film column resolves argon and oxygen at subambient temperatures.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    50 µm
  • Ø int.:
    0,53 mm
  • Description:
    Columns, HP-PLOT MoleSieve
  • Length:
    15 m
  • Seq:
    09
  • Phase:
    HP-PLOT MoleSieve
  • Cat. No.:
    HEWL19095P-MS9
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.