Capillary columns, HP-FFAP
Capillary, HP-FFAP, 1,00 µm, 0,53 mm, 10 m
558-0399
: Agilent
These columns are designed for the analysis of volatile fatty acids and phenols.
- High polarity
- Temperature range from 60 to 240/250 °C
- Bonded and cross-linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Length:10 m
- Seq:19
- Phase:HP-FFAP



