Capillary columns, HP-1ms
on 7" cage, Capillary, HP-1ms, 1,00 µm, 0,32 mm, 30 m
Catalog # HEWL19091S-713
Supplier: Agilent
Jump to:
Product Details & Documents
These are excellent general purpose columns.
- Low bleed characteristics
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
100% Dimethylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:30 m
- Phase:HP-1ms



