Capillary columns, HP-1ms
on 7" cage, Capillary, HP-1ms, 0,50 µm, 0,25 mm, 30 m
HEWL19091S-633
: Agilent
These are excellent general purpose columns.
- Low bleed characteristics
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
100% Dimethylpolysiloxane, non-polar, solvent rinsable
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:30 m
- Phase:HP-1ms



