Capillary columns, HP-5ms
on 7" cage, Capillary, HP-5ms, 0,25 µm, 0,25 mm, 30 m
Catalog # 558-0244
Supplier: Agilent
Jump to:
Product Details & Documents
These columns have very low bleed characteristics that are ideal for GC/MS.
- Specifically tested for inertness for active compounds including acidic and basic compounds
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:30 m
- Seq:15
- Phase:HP-5ms



