Capillary columns, HP-5ms
on 7" cage, Capillary, HP-5ms, 1,00 µm, 0,25 mm, 15 m
Artikelnummer HEWL19091S-231
Hersteller: Agilent
Jump to:
Product Details & Documents
These columns have very low bleed characteristics that are ideal for GC/MS.
- Specifically tested for inertness for active compounds including acidic and basic compounds
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:15 m
- Seq:13
- Phase:HP-5ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



