Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, HP-5ms

on 7" cage, Capillary, HP-5ms, 1,00 µm, 0,32 mm, 30 m
Catalog # HEWL19091S-213
Supplier:   Agilent
Capillary columns, HP-5ms
Catalog # HEWL19091S-213
Supplier:  Agilent
Capillary columns, HP-5ms
Capillary columns, HP-5ms

on 7" cage, Capillary, HP-5ms, 1,00 µm, 0,32 mm, 30 m

Price
948,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These columns have very low bleed characteristics that are ideal for GC/MS.

  • Specifically tested for inertness for active compounds including acidic and basic compounds
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Bonded and cross-linked

5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    32
  • Phase:
    HP-5ms