Capillary columns, HP-PLOT MoleSieve
Columns, HP-PLOT MoleSieve, Capillary, HP-PLOT Molesieve, 12 µm, 0,32 mm, 30 m
Catalog # HEWL19091P-MS4E
Supplier: Agilent
Jump to:
Product Details & Documents
For applications requiring resolution of argon and oxygen without cryogenic cooling, select columns with thick film. The thin film configurations are ideal for many applications, including routine air monitoring and analysis. The thin film column resolves argon and oxygen at subambient temperatures.
Specifications
- Column Format:Capillary
- Film thickness:12 µm
- Ø int.:0,32 mm
- Description:Columns, HP-PLOT MoleSieve
- Length:30 m
- Seq:02
- Phase:HP-PLOT Molesieve
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



