Capillary columns, HP-FFAP
Capillary, HP-FFAP, 0,50 µm, 0,32 mm, 50 m
Catalog # 558-0238
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- High polarity
- Temperature range from 60 to 240/250 °C
- Bonded and cross-linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Length:50 m
- Seq:22
- Phase:HP-FFAP



