Capillary columns, HP-FFAP
Capillary, HP-FFAP, 0,50 µm, 0,32 mm, 25 m
Catalog # HEWL19091F-112
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- High polarity
- Temperature range from 60 to 240/250 °C
- Bonded and cross-linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Length:25 m
- Phase:HP-FFAP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



