Capillary columns, HP-FFAP
Capillary, HP-FFAP, 0,33 µm, 0,20 mm, 50 m
Catalog # HEWL19091F-105
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- High polarity
- Temperature range from 60 to 240/250 °C
- Bonded and cross-linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:0,33 µm
- Ø int.:0,20 mm
- Length:50 m
- Phase:HP-FFAP



