Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

90 mm, 53 mm, 8 mm, 55 mm
Catalog # 221-0134
Funnels with short stem
Catalog # 221-0134
Funnels with short stem
Funnels with short stem

90 mm, 53 mm, 8 mm, 55 mm

Price
3,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth internal walls.

Certifications: DIN ISO 4798

Specifications
  • Funnel O-Ø:
    55 mm
  • Length:
    90 mm
  • Seq:
    06
  • Stem O-Ø:
    8 mm
  • Stem length:
    53 mm