Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

60 mm, 34 mm, 6 mm, 35 mm
Catalog # 221-0131
Funnels with short stem
Catalog # 221-0131
Funnels with short stem
Funnels with short stem

60 mm, 34 mm, 6 mm, 35 mm

Price
2,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth internal walls.

Certifications: DIN ISO 4798

Specifications
  • Funnel O-Ø:
    35 mm
  • Length:
    60 mm
  • Seq:
    02
  • Stem O-Ø:
    6 mm
  • Stem length:
    34 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.