Order Entry
Germany
Orders LinkContactUsLinkComponent
Stirring rods

Stirring rods

Angled stirring rod, Steel, 4 mm, 194 mm
Catalog # HAMMHWN071-19
Supplier:   HAMMACHER KARL
Stirring rods
Catalog # HAMMHWN071-19
Supplier:  HAMMACHER KARL
Stirring rods
Stirring rods

Angled stirring rod, Steel, 4 mm, 194 mm

Price
19,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stirring rods, made from WIRONIT steel. Choice of rods with straight or angled end.

  • Rust resistant
  • Anti-magnetic
Specifications
  • Ø:
    4 mm
  • Description:
    Angled stirring rod
  • Length:
    194 mm
  • Material:
    Steel
  • Seq:
    02