Brix saccharimeters
60 - 70 °Brix, 0,1, 350 mm
Catalog # 614-0079
Supplier: GERING
Jump to:
Product Details & Documents
Brix saccharimeters with a reference temperature of 20 °C.
Specifications
- Length:350 mm
- Seq:17
- Division:0,1
- Range:60 - 70 °Brix
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



