Brix saccharimeters
30 - 40 °Brix, 0,1, 350 mm
Catalog # 614-0076
Supplier: GERING
Jump to:
Product Details & Documents
Brix saccharimeters with a reference temperature of 20 °C.
Specifications
- Length:350 mm
- Seq:14
- Division:0,1
- Range:30 - 40 °Brix



