Brix saccharimeters
0 - 10 °Brix, 0,1, 350 mm
Catalog # 635-0315
Supplier: GERING
Jump to:
Product Details & Documents
Brix saccharimeters with a reference temperature of 20 °C.
Specifications
- Length:350 mm
- Seq:11
- Division:0,1
- Range:0 - 10 °Brix



