Hydrometers with thermometer
1,200 - 1,300 g/ml, 0,001 g/ml, 0…35 °C, 350 mm
Catalog # 614-0048
Supplier: GERING
Jump to:
Product Details & Documents
Hydrometers with integral thermometer.
Specifications
- Temperature Range:0…35 °C
- Length:350 mm
- Seq:07
- Division:0,001 g/ml
- Range:1,200 - 1,300 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



