Hydrometers with thermometer
0,900 - 1,000 g/ml, 0,001 g/ml, 0…35 °C, 350 mm
Catalog # 614-0045
Supplier: GERING
Jump to:
Product Details & Documents
Hydrometers with integral thermometer.
Specifications
- Temperature Range:0…35 °C
- Length:350 mm
- Seq:04
- Division:0,001 g/ml
- Range:0,900 - 1,000 g/ml



