Tissue grinders, Tenbroeck type
2 ml, 11×50 mm, 140 mm
Catalog # 432-1276
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass. Tissue grinders with interchangeable precision pestles and tubes for tissues such as liver, intestines, and heart.
- Hollow handle permits packing with ice
- Expanded reservoir and pouring lip
- Clearance between pestle and tube 0,1 - 0,15 mm
Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).
Specifications
- Capacity:2 ml
- Seq:02
- Total length:140 mm
- Ø ext.×length:11×50 mm



