WHEATON® Sample Vials in Lab File®
Shorty vials in Lab File™ without caps, 6,00 ml, 19×40 mm, Clear, No, 15-425
218-2217
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
- Cap included:No
- Cap Size:15-425
- Ø×H:19×40 mm
- Capacity:6,00 ml
- Colour:Clear
- Description:Shorty vials in Lab File™ without caps
- Seq:24



