Order Entry
Germany
Orders LinkContactUsLinkComponent
Eclipse™ Standard Surface Pipette Tips

Eclipse™ Standard Surface Pipette Tips

Graduated, UltraFine, 10 µl, -, 31,4 mm, Clear, Universal pipettes, 1248/pack, 12480/case, 10 packs/case
Catalog # LBCN1038-260-000-9
New Product
Supplier:   Labcon
Eclipse™ Standard Surface Pipette Tips
Catalog # LBCN1038-260-000-9
Supplier:  Labcon
New Product
Eclipse™ Standard Surface Pipette Tips
Eclipse™ Standard Surface Pipette Tips

Graduated, UltraFine, 10 µl, -, 31,4 mm, Clear, Universal pipettes, 1248/pack, 12480/case, 10 packs/case

Price
Inquire For Price
Log in for availability
1 * 1.248 ST
Product Details & Documents

Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.

  • Uniquely engineered to fit most popular brands of pipettes

  • Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
  • Tip sizes range from 10 to 1250 µl
  • Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
  • Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
  • Made in USA

Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.

All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs.

Certifications: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).

Specifications
  • Packed:
    1248/pack, 12480/case, 10 packs/case
  • Sterile:
    -
  • Volume:
    10 µl
  • Length:
    31,4 mm
  • Seq:
    1
  • Tip style:
    Graduated, UltraFine
  • Tip colour:
    Clear
  • For use with:
    Universal pipettes
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.