Order Entry
Germany
Orders LinkContactUsLinkComponent
Heating Mantle WHM for Flasks, without Controller

Heating Mantle WHM for Flasks, without Controller

3000 ml, 184 - 187 mm, 270×135 mm
Catalog # WITGDH.WHM12056
New Product
Supplier:   witeg Labortechnik
Heating Mantle WHM for Flasks, without Controller
Catalog # WITGDH.WHM12056
Supplier:  witeg Labortechnik
New Product
Heating Mantle WHM for Flasks, without Controller

3000 ml, 184 - 187 mm, 270×135 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Heating mantles WHM for flasks, 450 °C for use with external controller. Ideal for spherical flasks 50 to 6000 ml.

  • Without controller (separate controller needed)

    Nickel chrome heating element

    Coil type: acid-resistant, long life time

    All kinds of flasks can be used

Specifications
  • Seq:
    3
  • Flask O-Ø:
    184 - 187 mm
  • Flask capacity:
    3000 ml
  • Ø×H:
    270×135 mm
  • Cat. No.:
    WITGDH.WHM12056
  • Dimensions:
    110 mm inside depth
  • Electrical:
    230 V