Order Entry
Germany
Orders LinkContactUsLinkComponent
Medium compressed swabs, CleanFoam®

Medium compressed swabs, CleanFoam®

Medium compressed swabs, PP/foam, 70 mm
Catalog # TEXWTX752B
New Product
Supplier:   Texwipe
Medium compressed swabs, CleanFoam®
Catalog # TEXWTX752B
Supplier:  Texwipe
New Product
Medium compressed swabs, CleanFoam®
Medium compressed swabs, CleanFoam®

Medium compressed swabs, PP/foam, 70 mm

Price
643,03 €
Log in for availability
1 * 5 ST
Product Details & Documents

Swab features a compressed PU head with precision pointed tip and side ridges, on a short PP handle.

  • Very low in non volatile residue
  • Highly absorbent swab is low in particulates
  • Made from polyurethane foam with 100 pore per inch porosity

Can be used for industrial applications from general assembly to cleanrooms.

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Description:
    Medium compressed swabs
  • Length:
    70 mm
  • Seq:
    3
  • Shaft/head:
    PP/foam
  • Cat. No.:
    TEXWTX752B
  • Head length:
    20 mm
  • Head width:
    3,4 mm
  • Handle length:
    50 mm
  • Handle width:
    2,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.