PMC Coupling Connectors
Product Details & Documents
The PMC coupling covers a wide variety of general-purpose applications.
Extra protection for the ¹/₁₆" hose barb
Fewer leak points, shorter assemblies, faster installations
Mates with PMC12 and MC series couplings
This coupling is NuSeal® compatible
Assurance of a reliable connection
Presssure: 8,3 bar
Temperature: –40 to +82°C
Thumb latch material: Stainless steel
Valve spring material: 316 stainless steel
External springs and pin material: Stainless steel
O-rings: Buna-N
Featuring the CPC thumb latch, the PMC is easier to use than ball-and-sleeve designs. One-hand connection/disconnection and integral terminations make the PMC the choice for ease of use and manufacture.
Specifications
- Ext.Ø:4 mm
- Ø int.:2 mm
- Colour:White
- Description:4 mm PTF non-valved in-line coupling body, free floating mount
- Length:41,9 mm
- Material:Acetal
- Seq:1
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



