Order Entry
Germany
Orders LinkContactUsLinkComponent
Blocks for Vials

Blocks for Vials

VLS-W08-D250-A block, Ø 25,8 mm, 25 mm vials, 8, 45 mm
Catalog # VELPA00000521
New Product
Supplier:   VELP SCIENTIFIC
Blocks for Vials
Catalog # VELPA00000521
Supplier:  VELP SCIENTIFIC
New Product
Blocks for Vials
Blocks for Vials

VLS-W08-D250-A block, Ø 25,8 mm, 25 mm vials, 8, 45 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These blocks are suitable for reaction vials, often used in chemistry and pharmaceutical applications for compound synthesis, extraction, or sample preparation.

Specifications
  • No. of Holes:
    8
  • Description:
    VLS-W08-D250-A block
  • Seq:
    8
  • Depth:
    45 mm
  • Well size:
    Ø 25,8 mm
  • For:
    25 mm vials