Order Entry
Germany
Orders LinkContactUsLinkComponent
Blocks for Vials

Blocks for Vials

VLS-W20-D120-A block, Ø 12,7 mm, 12 mm vials, 20, 30 mm
Catalog # VELPA00000514
New Product
Supplier:   VELP SCIENTIFIC
Blocks for Vials
Catalog # VELPA00000514
Supplier:  VELP SCIENTIFIC
New Product
Blocks for Vials
Blocks for Vials

VLS-W20-D120-A block, Ø 12,7 mm, 12 mm vials, 20, 30 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These blocks are suitable for reaction vials, often used in chemistry and pharmaceutical applications for compound synthesis, extraction, or sample preparation.

Specifications
  • No. of Holes:
    20
  • Description:
    VLS-W20-D120-A block
  • Seq:
    1
  • Depth:
    30 mm
  • Well size:
    Ø 12,7 mm
  • For:
    12 mm vials
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.