Order Entry
Germany
Orders LinkContactUsLinkComponent
PMC Coupling Connectors

PMC Coupling Connectors

1/8 BSPT non-valved coupling body, thread mount, Acetal, —, —, 25,4 mm, White
Catalog # CPCCPMC1002BSPT
New Product
Supplier:   CPC COLDER
PMC Coupling Connectors
Catalog # CPCCPMC1002BSPT
Supplier:  CPC COLDER
New Product
PMC Coupling Connectors

1/8 BSPT non-valved coupling body, thread mount, Acetal, —, —, 25,4 mm, White

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The PMC coupling covers a wide variety of general-purpose applications.

  • Extra protection for the ¹/₁₆" hose barb

    Fewer leak points, shorter assemblies, faster installations

    Mates with PMC12 and MC series couplings

    This coupling is NuSeal® compatible

    Assurance of a reliable connection

Presssure: 8,3 bar

Temperature: 40 to +82°C

Thumb latch material: Stainless steel

Valve spring material: 316 stainless steel

External springs and pin material: Stainless steel

O-rings: Buna-N

Featuring the CPC thumb latch, the PMC is easier to use than ball-and-sleeve designs. One-hand connection/disconnection and integral terminations make the PMC the choice for ease of use and manufacture.

Specifications
  • Ext.Ø:
  • Ø int.:
  • Colour:
    White
  • Description:
    1/8 BSPT non-valved coupling body, thread mount
  • Length:
    25,4 mm
  • Material:
    Acetal
  • Seq:
    2